Fuse, 3 Amp Time-Delay Glass, 1/4" x 1-1/4", 250V

Item #: 24757
Cat #: MDL-3
UPC: 051712724517
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 3 Amp Time-Delay Glass, 1/4" x 1-1/4", 250 Volt

Overview

Fuse, 3 Amp Time-Delay Glass, 1/4" x 1-1/4", 250 Volt
World's leading supplier of fuses and fusible protection systems, Bussmann continues its 88-year history of blazing new trails of innovative technologies. Maker of the industry's first truly global product line, each item is backed by an efficient worldwide network of distribution, customer service and technical support. Bussmann products include the most extensive circuit protection solutions approved for use in a variety of major standards: UL, CSA, IEC. . . Not to mention both European (DIN, British Standard) and North American styled fuses for a wide range of applications: industrial motor protection, power conversion, medium voltage, power distribution, telecommunications network equipment, electronics, and automotive.
Also known as: 051712724517, MDL-3

Specifications

Length: 1 1/4 in
Volts DC: 250
Type: Glass, Fuse, Electronic
Opening: Time-Delay, Slow-Blow
Diameter: 1/4 in
Amps: 3
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Length: 1 1/4 in
Type: Glass, Fuse, Electronic
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 100 kA
Volts DC: 250
Opening: Time-Delay, Slow-Blow
Amps: 3
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)