15A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 905861
Cat #: 0218015.MXP
UPC: 079458905212
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

15 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)
5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.
Also known as: 079458905212, 0218015.MXP

Specifications

Type: Fuse, Time Delay
Standards: California Proposition 65
Type: Fuse, Time Delay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)