Sign In or Register to view pricing and more.
Documents & Guides
.7 Amp, 125V AC, 313 Series, Glass Body Fuses, Time Lag (Slow-Blo)
Overview
.7 Amp, 125V AC, 313 Series, Glass Body Fuses, Time Lag (Slow-Blo)
The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids; 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies; Guesswork and time-consuming circuit testing is eliminated; This unique design offers the same quality performance characteristics as the standard 3AG fuse design.
Also known as: 079458922868, 0313.700MXP
Specifications
Type: | Fuse, Electronic, Time Delay |
Standards: | California Proposition 65 |
Type: | Fuse, Electronic, Time Delay |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)