Sign In or Register to view pricing and more.
Documents & Guides
3 Amp, 250 Volts, 313 Series, Lead Free 3AG Type, Cartridge Fuse, Time Lag (Slo-Blow), 100A @ 250V AC Interrupting Rating
Overview
3 Amp, 250 Volts, 313 Series, Lead Free 3AG Type, Cartridge Fuse, Time Lag (Slo-Blow), 100A @ 250V AC Interrupting Rating
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458923025, 313003P
Specifications
Diameter: | 0.250 in |
Opening: | Time-Delay, Slow-Blow |
Material: | Glass |
Amps: | 3 |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | 3AG |
Length: | 1.250 in |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Diameter: | 0.250 in |
Material: | Glass |
Volts AC: | 250 |
Class: | 3AG |
Standards: | California Proposition 65 |
Opening: | Time-Delay, Slow-Blow |
Amps: | 3 |
Mounting: | Cartridge |
Length: | 1.250 in |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)