SERIES COMPACT CIRCUIT PROTECTOR

Item #: 1549367
Cat #: CCP2R-3-30CC
UPC: 051712709699
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SERIES COMPACT CIRCUIT PROTECTOR

Overview

SERIES COMPACT CIRCUIT PROTECTOR
Also known as: 051712709699, CCP2R-3-30CC

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: CUBE
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 100kA
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 125
Amps: 30
Class: CUBE
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)