CYL FUSE >STR >22 x 58 63A AM 690V AC
Item #:
716826
Cat #:
C22M63S
UPC:
051712666855
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series low voltage 22 x 58 mm cylindrical/ferrule fuse, rated at 690 Volts AC, 63 Amps, 80 kA Breaking capacity, class aM, with striker, compatible with a CH22 Modular fuse holder
Overview
Eaton Bussmann series low voltage 22 x 58 mm cylindrical/ferrule fuse, rated at 690 Volts AC, 63 Amps, 80 kA Breaking capacity, class aM, with striker, compatible with a CH22 Modular fuse holder
Eaton's Bussmann series low voltage cylindrical fuses gG and aM are suitable for industrial applications. gG cylindrical fuses are for general protection against overloads and short circuit. aM cylindrical fuses protect against short circuits in motors, transformers and any applications which typically see high inrush currents. Available in three sizes 10 x 38 mm, 14 x 51 mm and 22 x 58 mm and complemented by a full range of modular fuse holders.
Also known as: 051712666855, C22M63S
Specifications
Class: | aM |
Material: | Ceramic |
Amps: | 63 |
Type: | Low Voltage, Cylindrical |
Class: | aM |
Amps: | 63 |
Material: | Ceramic |
Type: | Low Voltage, Cylindrical |
Customer Reviews
No reviews for this product
(0)