ATC FUSE PANEL SHORT BASE 12 POSITIONS
Item #:
102391
Cat #:
15600-12-20
UPC:
051712813068
Sign In or Register to view pricing and more.
Documents & Guides
100A 32V Automotive 12 Position ATC Fuse Panel, Short Base
Overview
100A 32V Automotive 12 Position ATC Fuse Panel, Short Base
Also known as: 051712813068, 15600-12-20
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 30 |
Material: | Thermoplastic |
Mounting: | Surface |
Amps: | 30 |
Color: | Black |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)