Fuse Reducer, 600 VAC, Class R, 200 A Fuse
Item #:
77754
Cat #:
NO.642-R
UPC:
051712613729
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series class R fuse reducers, 400 A, Class R, Non-indicating, 110 to 200 A, 600 V
Overview
Eaton Bussmann series class R fuse reducers, 400 A, Class R, Non-indicating, 110 to 200 A, 600 V
A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Also known as: 051712613729, NO.642-R
Specifications
Material: | Copper |
Class: | R |
Volts AC: | 600 |
Family / Style: | FRS |
Amps Range: | 200 - 400 |
Material: | Copper |
Volts AC: | 600 |
Amps Range: | 200 - 400 |
Class: | R |
Family / Style: | FRS |
Customer Reviews
No reviews for this product
(0)