Acs Fuse Clip 13/16 Dia

Item #: 261259
Cat #: 109002
UPC: 079458184709
Sign In or Register to view pricing and more.
Documents & Guides
L-fse 109002 Nec30-60a Fuse clip

Overview

L-fse 109002 Nec30-60a Fuse clip
Also known as: 079458184709, 109002

Specifications

Volts DC: 600
Mounting: Surface
Diameter: 13/16 in
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Family / Style: 109
Volts DC: 600
Diameter: 13/16 in
Volts AC: 600
Family / Style: 109
Mounting: Surface
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)