CCP2 2 POLE CLASS CC

Item #: 1301033
Cat #: CCP2-2-30CC
UPC: 051712709170
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CCP2 2 POLE CLASS CC

Overview

CCP2 2 POLE CLASS CC
Also known as: 051712709170, CCP2-2-30CC

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Volts AC: 347
Class: CC
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Poles: 2
Mounting: DIN Rail
Volts AC: 347
Interrupt Rating AC: 200 kA
Volts DC: 125
Amps: 30
Class: CC
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)