Fusible Disconnect, CUBEFuse, 600VAC, 125VDC, 30A, UL98, 3P, 60 Hz, Class CC,

Item #: 1301048
Cat #: CCP2-3-30CC
UPC: 051712709187
Sign In or Register to view pricing and more.
Documents & Guides
Fusible Disconnect, CUBEFuse, 600 Volt AC, 125 Volt DC, 30 Amp, UL98, 3-Pole, 60 Hz, Class CC

Overview

Fusible Disconnect, CUBEFuse, 600 Volt AC, 125 Volt DC, 30 Amp, UL98, 3-Pole, 60 Hz, Class CC
The revolutionary Bussmann™ series CCP with  CUBEFuse ™ is a fused branch circuit disconnect that requires up to 69% less space with ratings up to 400A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Also known as: 051712709187, CCP2-3-30CC

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Poles: 3
Mounting: DIN Rail
Class: CC
Interrupt Rating AC: 200 kA
Volts DC: 125
Amps: 30
Volts AC: 600
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)