FH 1 Pole Class H Fuseblock

Item #: 680599
Cat #: LFH60100-3CID
UPC: 079458186666
Sign In or Register to view pricing and more.
Documents & Guides
100A, 600V, Fuse Holder 3 Pole Class H Fuseblock

Overview

100A, 600V, Fuse Holder 3 Pole Class H Fuseblock
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add "R" suffix to connector type.
Also known as: 079458186666, LFH60100-3CID

Specifications

Mounting: Panel
Poles: 3
Type: Fuse Block
Amps: 100
Class: R
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Type: Fuse Block
Class: R
Standards: California Proposition 65
Poles: 3
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)