This product may not be available in all locations.
Fuse Holder, 1P, DIN Rail Mount, 30A, 600VAC, Finger Safe, Class CC
Item #:
767057
Cat #:
E91/30CC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
E 91/30 Cc Is A Fuseholder For Overcurrent And Short Circuit Protection Specific for Class Cc Fuses
Overview
E 91/30 Cc Is A Fuseholder For Overcurrent And Short Circuit Protection Specific for Class Cc Fuses
Also known as: E91/30CC
Specifications
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 30 |
Material: | Thermoplastic |
Class: | CC |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Family / Style: | E90 |
Interrupt Rating DC: | 200kA |
Mounting: | DIN Rail |
Amps: | 30 |
Class: | CC |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 600 |
Family / Style: | E90 |
Customer Reviews
No reviews for this product
(0)