Fuse Block, 1P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC
Item #:
790015
Cat #:
BMM603-1SQ
UPC:
051712486446
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw, Quick Connect, 200 kAIC
Overview
Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw, Quick Connect, 200 kAIC
These new Bussmann series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design.
Also known as: 051712486446, BMM603-1SQ
Specifications
Volts DC: | 600 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Class: | Midget |
Size: | 10 x 38 mm |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Volts DC: | 600 |
Poles: | 1 |
Volts AC: | 600 |
Size: | 10 x 38 mm |
Interrupt Rating DC: | 200kA |
Mounting: | DIN Rail |
Amps: | 30 |
Class: | Midget |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)