Fuse Block, 2P, 30A, 600V AC/DC, 10 x 38mm, Screw QD, 200kAIC

Item #: 790018
Cat #: BMM603-2SQ
UPC: 051712486460
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw w/Quick Connect, 200 kAIC

Overview

Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw w/Quick Connect, 200 kAIC
Also known as: 051712486460, BMM603-2SQ

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: Midget
Size: 10 x 38 mm
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Poles: 2
Mounting: DIN Rail
Volts AC: 600
Size: 10 x 38 mm
Interrupt Rating DC: 200kA
Volts DC: 600
Amps: 30
Class: Midget
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)