MIDGT FUSEBLOCK 600V 30A 3P CB

Item #: 190123
Cat #: 30353
UPC: 782001757908
Sign In or Register to view pricing and more.
Documents & Guides
Mersen midget fuse blocks accommodate all 30 ampere 1-1/2ö x 13/32ö midget fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 3 poles CU Box connection.

Overview

Mersen midget fuse blocks accommodate all 30 ampere 1-1/2ö x 13/32ö midget fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 3 poles CU Box connection.
Also known as: 782001757908, 30353

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Class: Midget
Allowable Gauge Range: 14 - 6
Interrupt Rating AC: 100 kA
Material: Glass-Filled Polycarbonate
Poles: 3
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 14 - 6
Material: Glass-Filled Polycarbonate
Volts DC: 600
Amps: 30
Class: Midget
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)