30A, 600V, Fuses Block With Screw Terminal
Item #:
680715
Cat #:
L60030C-2SQ
UPC:
079458070200
Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Ul Class Cc Fuses Block With Screw Terminal
Overview
30A, 600V, Ul Class Cc Fuses Block With Screw Terminal
Littelfuse DIN series Class CC, G and Midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection; Class CC and G versions ensure branch circuit protection compliance.
Also known as: 079458070200, L60030C-2SQ
Specifications
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Material: | Thermoplastic |
Class: | CC |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 30 |
Class: | CC |
Standards: | California Proposition 65 |
Mounting: | Surface |
Material: | Thermoplastic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)