This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Class J Fuseblock with Box Lug and Reinforced Spring
Overview
30A 600V Class J Fuseblock with Box Lug and Reinforced Spring
Also known as: J60030-3CR
Specifications
Poles: | 3 |
Type: | Fuse Block |
Mounting: | Box Lug |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Amps Range: | 0.500 - 30 |
Poles: | 3 |
Mounting: | Box Lug |
Class: | J |
Amps Range: | 0.500 - 30 |
Type: | Fuse Block |
Material: | Thermoplastic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)