100 amp class J fuse holder 600V -3 pole
Item #:
445452
Cat #:
JM60100-3CR
UPC:
051712391269
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series JM modular fuse block, 600V, 70-100A, Knife Blade End X Knife Blade End, Three-pole
Overview
Eaton Bussmann series JM modular fuse block, 600V, 70-100A, Knife Blade End X Knife Blade End, Three-pole
Eaton?s Bussmann? series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel
Also known as: 051712391269, JM60100-3CR
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Mounting: | Surface |
Class: | J |
Interrupt Rating AC: | 10 kA |
Amps: | 100 |
Material: | Thermoplastic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)