EFSE RM60200-1CR 200 amp class R fu

Item #: 618135
Cat #: RM60200-1CR
UPC: 051712387361
Sign In or Register to view pricing and more.
Documents & Guides
BUS RM60200-1CR 200 AMP CLASS

Overview

BUS RM60200-1CR 200 AMP CLASS
Class R modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class R fuse amp range. All blocks are available as snap together single-pole versions for tool less assembly of multiple poles at point of use, or as factory configured 2 and 3-pole versions to meet stocking requirements. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.
Also known as: 051712387361, RM60200-1CR

Specifications

Type: Fuse Block
Type: Fuse Block

Customer Reviews

No reviews for this product
(0)