Modular Knife Blade Fuse Block, 600 VAC, 200 A, R Class, 6 AWG to 25
Item #:
618097
Cat #:
RM60200-3CR
UPC:
051712387385
Sign In or Register to view pricing and more.
Documents & Guides
Modular Knife Blade Fuse Block, 600 VAC, 200 A, R Class, 6 AWG to 250 kcmil Wire, 3 Poles
Overview
Modular Knife Blade Fuse Block, 600 VAC, 200 A, R Class, 6 AWG to 250 kcmil Wire, 3 Poles
Class R modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class R fuse amp range. All blocks are available as snap together single-pole versions for tool less assembly of multiple poles at point of use, or as factory configured 2 and 3-pole versions to meet stocking requirements. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.
Also known as: 051712387385, RM60200-3CR
Specifications
Type: | Fuse Block |
Type: | Fuse Block |
Customer Reviews
No reviews for this product
(0)