Fuse Holder CLS T Block

Item #: 898801
Cat #: LFT301003CS
UPC: 079458938722
Sign In or Register to view pricing and more.
Documents & Guides
100A, 300V, 3 Pole Fuse Holder CLS T Block

Overview

100A, 300V, 3 Pole Fuse Holder CLS T Block
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Also known as: 079458938722, LFT301003CS

Specifications

Material: Phenolic
Poles: 3
Class: T
Volts AC: 300
Amps: 100
Mounting: DIN Rail
Standards: California Proposition 65
Family / Style: LFT
Allowable Gauge Range: 14 - 8
Material: Phenolic
Class: T
Amps: 100
Standards: California Proposition 65
Allowable Gauge Range: 14 - 8
Poles: 3
Volts AC: 300
Mounting: DIN Rail
Family / Style: LFT

Customer Reviews

No reviews for this product
(0)