MIDGET FUSEBLOCK 600V 30A 1P S

Item #: 191643
Cat #: 30311
UPC: 782001757878
Sign In or Register to view pricing and more.
Mersen midget fuse blocks accommodate all 30 ampere 1-1/2” x 13/32” midget fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 1 poles Screw With Double Quick Connects connection.

Overview

Mersen midget fuse blocks accommodate all 30 ampere 1-1/2” x 13/32” midget fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 1 poles Screw With Double Quick Connects connection.
Also known as: 782001757878, 30311

Specifications

Mounting: Surface
Color: Black
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Allowable Gauge Range: 14 - 10
Interrupt Rating AC: 10 kA, 100 kA
Material: GFPC
Mounting: Surface
Poles: 1
Volts AC: 600
Allowable Gauge Range: 14 - 10
Material: GFPC
Color: Black
Amps: 30
Class: Midget
Interrupt Rating AC: 10 kA, 100 kA

Customer Reviews

No reviews for this product
(0)