30A, 1P, 600V, Midget Series Fuse Holder, Gangable
Item #:
238356
Cat #:
L60030M-1PQ
UPC:
079458000702
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Pressure Plate with Quick Connect, Max Current: 200000 Amp, Max Wire Size: #10 Copper, Gangable
Overview
Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Pressure Plate with Quick Connect, Max Current: 200000 Amp, Max Wire Size: #10 Copper, Gangable
Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.
Also known as: 079458000702, L60030M-1PQ
Specifications
Mounting: | Surface |
Poles: | 1 |
Amps: | 30 |
Material: | Thermoplastic |
Volts AC: | 600 |
Class: | Midget |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 1.2kA |
Allowable Gauge Range: | 10 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 10 |
Poles: | 1 |
Material: | Thermoplastic |
Class: | Midget |
Interrupt Rating AC: | 1.2kA |
Customer Reviews
No reviews for this product
(0)