Fuse Holder, Class M, 2P, 30A, 800VAC, 1000VDC, DIN Rail Mount

Item #: 11867
Cat #: USM2
UPC: 782001829988
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Class M, 2-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount

Overview

Fuse Holder, Class M, 2-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount
Also known as: 782001829988, USM2

Specifications

Poles: 2
Volts AC: 800
Mounting: DIN Rail
Volts DC: 1000
Length: 38 mm
Amps: 30
Material: Polyamide
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 100kA
Poles: 2
Mounting: DIN Rail
Length: 38 mm
Material: Polyamide
Class: Midget
Interrupt Rating DC: 100kA
Volts AC: 800
Volts DC: 1000
Amps: 30
Diameter: 10 mm
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)