Fuse Cover, 110-200A, 600V, 1P, Indicator, Class J, JM60 Series
Item #:
638606
Cat #:
CVRI-J-60200-M
UPC:
051712487238
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Cover, 110 - 100 Amp, 600 Volt AC, 1-Pole, with Open Fuse Indicator, Class J, JM60 Series
Overview
Fuse Cover, 110 - 100 Amp, 600 Volt AC, 1-Pole, with Open Fuse Indicator, Class J, JM60 Series
This Eaton Bussmann indicating fuse block cover features finger grips for easy removal and vent slots for improved cooling.
Also known as: 051712487238, CVRI-J-60200-M
Specifications
Amps: | 200 |
Color: | Clear |
Poles: | 1 |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Mounting: | Clip |
Family / Style: | JM600 |
Amps: | 200 |
Poles: | 1 |
Class: | J |
Mounting: | Clip |
Color: | Clear |
Material: | Thermoplastic |
Volts AC: | 600 |
Family / Style: | JM600 |
Customer Reviews
No reviews for this product
(0)