Fuse Holder, Modular, Class CC, 2-Pole, No Indication, 30A, 600V
Item #:
278790
Cat #:
CHCC2DU
UPC:
051712362672
Sign In or Register to view pricing and more.
Documents & Guides
Fuseholder, Modular, Class CC, 2-Pole, No Indication, 30A, 600 Volt AC/DC
Overview
Fuseholder, Modular, Class CC, 2-Pole, No Indication, 30A, 600 Volt AC/DC
EATON Bussmann series CH DIN rail fuse holders are for UL class CC, supplemental fuses and IEC 10 x 38 fuses. They are available with and without indication in 1, 2, 3-pole IP20 finger safe versions. A variety of accessories extends their application flexibility and they may be ganged together to meet specific application requirements.
Also known as: 051712362672, CHCC2DU
Specifications
Poles: | 2 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 30 |
Material: | Thermoplastic |
Class: | CC |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Family / Style: | CHC |
Interrupt Rating DC: | 200kA |
Poles: | 2 |
Mounting: | DIN Rail |
Material: | Thermoplastic |
Volts AC: | 600 |
Family / Style: | CHC |
Volts DC: | 600 |
Amps: | 30 |
Class: | CC |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)