This product may not be available in all locations.
Fuse Holder, Class J, 60A, 2P, 110 - 600V
Item #:
13452
Cat #:
1492-FB2J60
UPC:
611320673036
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Class J Type Fuses, 2 Pole, 60 Amp, 110 - 600 Volt, 3 in a Package
Overview
Fuse Holder, Class J Type Fuses, 2 Pole, 60 Amp, 110 - 600 Volt, 3 in a Package
Ideal for many original equipment manufacturer (OEM) applications, Allen-Bradley® Bulletin 1492-FB fuse holders offer safe, convenient installation and branch circuit protection. They are perfect for small motor loads, group protection of small motor loads, and wire protection. Catalog item 1492-FB2J60 from Rockwell Automation® is a fuse holder.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320673036, 1492-FB2J60
Specifications
Poles: | 2 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
Material: | Nylon |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Poles: | 2 |
Volts DC: | 600 |
Class: | J |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Material: | Nylon |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)