Fuse Holder, Class J, 60A, 3P, 110 - 600V

Item #: 12725
Cat #: 1492-FB3J60
UPC: 611320673043
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Class J Type Fuses, 3 Pole, 60 Amp, 110 - 600 Volt, 2 in a Package

Overview

Fuse Holder, Class J Type Fuses, 3 Pole, 60 Amp, 110 - 600 Volt, 2 in a Package
Ideal for many original equipment manufacturer (OEM) applications, Allen-Bradley® Bulletin 1492-FB fuse holders offer safe, convenient installation and branch circuit protection. They are perfect for small motor loads, group protection of small motor loads, and wire protection. Catalog item 1492-FB3J60 from Rockwell Automation® is a fuse holder.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320673043, 1492-FB3J60

Specifications

Poles: 3
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Class: J
Volts AC: 600
Amps: 60
Material: Nylon
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Poles: 3
Volts DC: 600
Class: J
Amps: 60
Interrupt Rating AC: 200 kA
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Material: Nylon
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)