Finger Safe Modular Fuse Holder, 600 V, 30 A, 18 To 1 AWG Wire, 3 P
Item #:
9512
Cat #:
CH30J3
UPC:
051712630863
Sign In or Register to view pricing and more.
Documents & Guides
Finger Safe Modular Fuse Holder, 600 V, 30 A, 18 To 1 AWG Wire, 3 Poles
Overview
Finger Safe Modular Fuse Holder, 600 V, 30 A, 18 To 1 AWG Wire, 3 Poles
Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel
Also known as: 051712630863, CH30J3
Specifications
Poles: | 3 |
Family / Style: | CH |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 30 |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Poles: | 3 |
Volts DC: | 600 |
Amps: | 30 |
Class: | J |
Interrupt Rating AC: | 200 kA |
Family / Style: | CH |
Mounting: | DIN Rail |
Material: | Thermoplastic |
Volts AC: | 600 |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)