Sign In or Register to view pricing and more.
Documents & Guides
Mersen UltraSafe modular class J fuseholders introduce a new level of safety and ease for installing or replacing class J fuses. UltraSafe fuseholders qualify as finger-safe to an IP20 grade of protection under IEC standards. The US3J accommodates 30A class J or IEC cylindrical 22x58mm fuses. The US6J accommodates 60A class J. UltraSafe fuseholders are available in compact 1, 2, or 3-pole units, with or without visual blown fuse indication. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. US3J and US6J fuseholders can be mounted on 35mm DIN-rail. Body material is a tough and durable polyamide. 600 Volts 30 Amps 1 pole with indicator series.
Overview
Mersen UltraSafe modular class J fuseholders introduce a new level of safety and ease for installing or replacing class J fuses. UltraSafe fuseholders qualify as finger-safe to an IP20 grade of protection under IEC standards. The US3J accommodates 30A class J or IEC cylindrical 22x58mm fuses. The US6J accommodates 60A class J. UltraSafe fuseholders are available in compact 1, 2, or 3-pole units, with or without visual blown fuse indication. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. US3J and US6J fuseholders can be mounted on 35mm DIN-rail. Body material is a tough and durable polyamide. 600 Volts 30 Amps 1 pole with indicator series.
Also known as: 782001307745, US3J1I
Specifications
Type: | Fuse Holder, Class J |
Volts DC: | 600 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
Interrupt Rating DC: | 200kA |
Type: | Fuse Holder, Class J |
Mounting: | DIN Rail |
Amps: | 30 |
Volts AC: | 600 |
Volts DC: | 600 |
Poles: | 1 |
Class: | J |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)