FH 3 Pole for Class J Fuse

Item #: 514703
Cat #: LFPSJ60-3
UPC: 079458188813
Sign In or Register to view pricing and more.
Documents & Guides
60A, 600V, Fuse Holder 3 Pole for Class J Fuse

Overview

60A, 600V, Fuse Holder 3 Pole for Class J Fuse
ittelfuse Class J POWR-SAFE IP20 Touch Safe holders provide optimum protection to personnel and are UL 248-8 Listed. Features and Benefits: Indicating and non-indicating options available; Dual LED indication distinguishes polarity in DC power applications; Small, compact design offers ultimate flexibility; 35 mm DIN Rail Mountable; 1-, 2-, and 3-pole configurations; Easy installation and fuse removal with no additional pullers or tools required.
Also known as: 079458188813, LFPSJ60-3

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating AC: 200 kA
Family / Style: LFP
Interrupt Rating DC: 200kA
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Volts DC: 600
Class: J
Amps: 60
Family / Style: LFP

Customer Reviews

No reviews for this product
(0)