10A, 300V, Inline/Panel Mount Fuse Holder

Item #: 420336
Cat #: LHR000
UPC: 079458113501
Sign In or Register to view pricing and more.
Documents & Guides
10A, 300V, Fuse Holder Inline/Panel Mount Fuse Holder

Overview

10A, 300V, Fuse Holder Inline/Panel Mount Fuse Holder
Class H and Class R fuse blocks feature clip designs to maximize electrical contact and minimize heat rise. Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add “R” suffix to connector type. Reinforcing clips are standard on all Class R fuse blocks
Also known as: 079458113501, LHR000

Specifications

Material: Phenolic
Mounting: Panel
Amps: 10
Volts AC: 300
Color: Black
Poles: 1
Standards: California Proposition 65
Family / Style: LGR/LMF
Material: Phenolic
Amps: 10
Color: Black
Standards: California Proposition 65
Mounting: Panel
Volts AC: 300
Poles: 1
Family / Style: LGR/LMF

Customer Reviews

No reviews for this product
(0)