Fuse Holder, 30A, 2P, 600V AC/DC, Midget, 100kAIC, DIN Rail Mount
Item #:
721726
Cat #:
LPSM002ID
UPC:
079458029116
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number of Poles: 2 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3032 Length x 138 Width Inch, Fuse Type Midget, Mountable on 35mm Din Rail
Overview
Fuse Holders, Holders, Type: Pressure Plate, #6-#14 Copper Wire, Number of Poles: 2 Pole, For Use With: 600 VAC, Amp Rating: 30 Amp, Material: Thermoplastic, 35 mm DIN Rail, 3032 Length x 138 Width Inch, Fuse Type Midget, Mountable on 35mm Din Rail
Littelfuse POWR-SAFE “Dead Front” holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Midget fuses.
Also known as: 079458029116, LPSM002ID
Specifications
Poles: | 2 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Length: | 38 mm |
Amps: | 30 |
Material: | Thermoplastic |
Volts AC: | 600 |
Diameter: | 10 mm |
Class: | Midget |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 100 kA |
Family / Style: | LPSM |
Interrupt Rating DC: | 100kA |
Poles: | 2 |
Mounting: | DIN Rail |
Amps: | 30 |
Volts AC: | 600 |
Class: | Midget |
Interrupt Rating AC: | 100 kA |
Interrupt Rating DC: | 100kA |
Volts DC: | 600 |
Length: | 38 mm |
Material: | Thermoplastic |
Diameter: | 10 mm |
Standards: | California Proposition 65 |
Family / Style: | LPSM |
Customer Reviews
No reviews for this product
(0)