4 Amp DIN Style Type D Low Voltage Industrial Fuse, 500V, Brown, 6mm

Item #: 52136
Cat #: 4D16
UPC: 051712835251
Sign In or Register to view pricing and more.
Documents & Guides
4 Amp DIN Style Type D Low Voltage Industrial Fuse, 500V, Brown, 100,000 Amp Interrupting Rating, 6mm Dia. x 13.2 Dia. x 50mm Length

Overview

4 Amp DIN Style Type D Low Voltage Industrial Fuse, 500V, Brown, 100,000 Amp Interrupting Rating, 6mm Dia. x 13.2 Dia. x 50mm Length
Also known as: 051712835251, 4D16

Specifications

Color: Brown
Class: gG/gL
Amps: 4
Type: Time Delay
Color: Brown
Amps: 4
Class: gG/gL
Type: Time Delay

Customer Reviews

No reviews for this product
(0)