Fuse Panel, Class H, 60A, 250VAC, 3P, Reinforced, Box Connector

Item #: 836109
Cat #: RH30B-5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Panel, Class H, 60 Amp, 250 Volt AC, 3-Pole, Reinforced, Box Connector. Commonly used fuses in this holder: A2Y, CRN, NLN, NON, NRN, OT, OTN, RLN, RF

Overview

Fuse Panel, Class H, 60 Amp, 250 Volt AC, 3-Pole, Reinforced, Box Connector. Commonly used fuses in this holder: A2Y, CRN, NLN, NON, NRN, OT, OTN, RLN, RF
Class H Fuse Holder - Reinforced, Holds Fuse size 13/16” diameter X 3”
Also known as: RH30B-5

Specifications

Poles: 3
Mounting: Surface
Color: Black
Material: Thermoplastic
Class: H
Volts AC: 250
Amps: 60
Family / Style: RH
Poles: 3
Color: Black
Class: H
Amps: 60
Mounting: Surface
Material: Thermoplastic
Volts AC: 250
Family / Style: RH

Customer Reviews

No reviews for this product
(0)