Fuse Panel, Class H, 120A, 250VAC, 6P, Reinforced, Quick Connector

Item #: 835533
Cat #: RH60Q3L
UPC: 784337655019
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Panel, Class H, 120 Amp, 250 Volt AC, 6-Pole, Reinforced, Quick Connector

Overview

Fuse Panel, Class H, 120 Amp, 250 Volt AC, 6-Pole, Reinforced, Quick Connector
Also known as: 784337655019, RH60Q3L

Specifications

Poles: 6
Mounting: Surface
Color: Black
Material: Thermoplastic
Class: H
Volts AC: 250
Amps: 60
Family / Style: RH
Poles: 6
Color: Black
Class: H
Amps: 60
Mounting: Surface
Material: Thermoplastic
Volts AC: 250
Family / Style: RH

Customer Reviews

No reviews for this product
(0)