Fuse Puller, Safety Cover, for CC and Midget, 30A, 600VAC, 1P
Item #:
782285
Cat #:
SPL001H
UPC:
079458015201
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Puller, Safety Cover, for CC and Midget, 30 Amp, 600 Volt AC, 1-Pole
Overview
Fuse Puller, Safety Cover, for CC and Midget, 30 Amp, 600 Volt AC, 1-Pole
The Littelfuse Class CC and Midget fuse cover puller is designed to provide protection to personnel, as well as make removal of fuses from fuse blocks easy and safe. Once installed on the fuse, the cover puller allows removal of the fuse without the use of a separate puller. Meets “Dead Front” requirements for use in control panels; Permits safe, easy removal; Works with existing fuse block. No special hinged fuse blocks are required; Easily gangable with 1/8” diameter wire; For use with all 600 volt Class CC and Midget 1/10 — 30A fuses; Use with Class CC L60030C series and L60030M series fuse blocks; Label provided for easy fuse identification; For 2-pole cover puller, order DSPL001.
Also known as: 079458015201, SPL001H
Specifications
Type: | Fuse Puller |
Type: | Fuse Puller |
Customer Reviews
No reviews for this product
(0)