Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Midget - 13/32" x 1-1/2" Inline Fuseholder
Overview
30A 600V Midget - 13/32" x 1-1/2" Inline Fuseholder
Also known as: 051712718639, HEX-AA
Specifications
Diameter: | 13/32 in |
Material: | Phenolic |
Poles: | 2 |
Length: | 1 1/2 in |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
Class: | Midget |
Mounting: | Inline |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Diameter: | 13/32 in |
Poles: | 2 |
Volts DC: | 600 |
Volts AC: | 600 |
Mounting: | Inline |
Interrupt Rating DC: | 200kA |
Material: | Phenolic |
Length: | 1 1/2 in |
Amps: | 30 |
Class: | Midget |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)