Fuseholder, Inline, 30A, 600V, 2P, Breakaway, Copper Set Screw
Item #:
327954
Cat #:
HEX-JJ
UPC:
051712168212
Sign In or Register to view pricing and more.
Documents & Guides
Fuseholder, Inline, 30 Amp, 600 Volt , 2-Pole, Breakaway, Copper Set Screw, Line and Load, 1 x 12 AWG - 3 AWG
Overview
Fuseholder, Inline, 30 Amp, 600 Volt , 2-Pole, Breakaway, Copper Set Screw, Line and Load, 1 x 12 AWG - 3 AWG
HEX, non-breakaway submersible, dual-pole in-line fuse holders available with terminal options to meet application needs. Non-breakaway versions require ordering optional insulating boots for submersibility.
Also known as: 051712168212, HEX-JJ
Specifications
Diameter: | 13/32 in |
Material: | Phenolic |
Poles: | 2 |
Length: | 1 1/2 in |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
Class: | Midget |
Mounting: | Inline |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Diameter: | 13/32 in |
Poles: | 2 |
Volts DC: | 600 |
Volts AC: | 600 |
Mounting: | Inline |
Interrupt Rating DC: | 200kA |
Material: | Phenolic |
Length: | 1 1/2 in |
Amps: | 30 |
Class: | Midget |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)