Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Watertight Inline Fuseholder With Crimp Terminals
Overview
Single Pole Watertight Inline Fuseholder With Crimp Terminals
The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting; Security and perimeter lighting; Traffic signals; Outdoor illuminated signs; Sports lighting; Boat electrical circuits; Tractors and yard equipment; General outdoor circuit protection.
Also known as: 079458008173, LECBB
Specifications
Material: | Phenolic |
Volts DC: | 600 |
Color: | Black |
Poles: | 1 |
Amps: | 30 |
Class: | CC |
Volts AC: | 600 |
Mounting: | Inline |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Family / Style: | LEC |
Interrupt Rating DC: | 200kA |
Material: | Phenolic |
Color: | Black |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Family / Style: | LEC |
Volts DC: | 600 |
Poles: | 1 |
Class: | CC |
Mounting: | Inline |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Customer Reviews
No reviews for this product
(0)