3
more
Sign In or Register to view pricing and more.
Documents & Guides
Copper Breakaway Single Pole In-line Street Light Kits, conductor size AWG 14-6. Dimension length is of 3.54 inches on the load side and of 4.21 inches on the line side. Fuse not Included with kit - DO NOT use Glass Fuses. Kit includes Line and Load side Housings, Metal Fuse Sockets, Assembly Dowel, Lubricant, wiper and Installation Instructions.
Overview
Copper Breakaway Single Pole In-line Street Light Kits, conductor size AWG 14-6. Dimension length is of 3.54 inches on the load side and of 4.21 inches on the line side. Fuse not Included with kit - DO NOT use Glass Fuses. Kit includes Line and Load side Housings, Metal Fuse Sockets, Assembly Dowel, Lubricant, wiper and Installation Instructions.
Also known as: 786210466859, 65U
Specifications
Material: | Copper |
Poles: | 1 |
Type: | Connector Kit |
Material: | Copper |
Type: | Connector Kit |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)