This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
RBA expulsion fuse live parts, used with Type RBA expulsion fuses, 400A, 15.5 kV max., Disconnect mounting
Overview
RBA expulsion fuse live parts, used with Type RBA expulsion fuses, 400A, 15.5 kV max., Disconnect mounting
Eaton?s RBA and RDB expulsion power fuse units offer outstanding protection and reliability, broad selection possibilities, ease of installation, and economy over time. They can be used in enclosures (RBA) or outdoors (RDB) for distribution system protection up to an operational voltage of 34.5 kV. The fuses operate exactly when and how they should, and do not operate when they shouldn?t, a subtle but important distinction.
Also known as: 15RBA4-DL
Specifications
Amps: | 400 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)