30A, 3P, 600V, Class CC Fuse Block

Item #: 997442
Cat #: L60030C-3CDINR
UPC: 079458148473
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length x 2.25 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max. Current: 200000 Amp RMS Symmetrical, Max. Wire Size: #6 Copper. DIN Rail Mount.

Overview

Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length x 2.25 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max. Current: 200000 Amp RMS Symmetrical, Max. Wire Size: #6 Copper. DIN Rail Mount.
Littelfuse DIN series Class CC, G and Midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection; Class CC and G versions ensure branch circuit protection compliance.
Also known as: 079458148473, L60030C-3CDINR

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 30
Class: CC
Standards: California Proposition 65
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)