30A, 600V, Fuses Block With Screw Terminal
Item #:
927469
Cat #:
L60030C-3SQDINR
UPC:
079458148497
Sign In or Register to view pricing and more.
30A, 600V, Fuse Holder UL CL Cc Fuses Block With Screw Terminal
Overview
30A, 600V, Fuse Holder UL CL Cc Fuses Block With Screw Terminal
Littelfuse DIN series Class CC fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal. Integral DIN rail mounting reduces assembly time. Quick-Connect terminals accommodate side or top connection. Class CC ensure branch circuit protection compliance.
Also known as: 079458148497, L60030C-3SQDINR
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)