Class CC Fuse Blocks

121 Found
Eaton/Bussmann Series

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Screw Quick Connect, 200 kAIC

Item #: 790005
CAT #: BCM603-3SQ
UPC: 051712486392
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 3P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Item #: 790024
CAT #: BMM603-3SQ
UPC: 051712486477
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 2P, 30A, 600V AC/DC, 10 x 38mm, Screw QD, 200kAIC

Item #: 790018
CAT #: BMM603-2SQ
UPC: 051712486460
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 2P, 30A, 600V AC/DC, Class CC, Screw Lug, with Quick Connect, 200kAIC

Item #: 789998
CAT #: BCM603-2SQ
UPC: 051712486385
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 3P, 30A, 600V AC/DC, Class CC, Quick Connect, 200kAIC

Item #: 790002
CAT #: BCM603-3PQ
UPC: 051712486743
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 1P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Item #: 790015
CAT #: BMM603-1SQ
UPC: 051712486446
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 1P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Item #: 790014
CAT #: BMM603-1PQ
UPC: 051712486408
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

CC FUSE BLOCK W/ PP & QC - 2 POLE

Item #: 789995
CAT #: BCM603-2PQ
UPC: 051712486736
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 1P, 30A, 600V AC/DC, Class CC, Quick Connect, 200kAIC

Item #: 789989
CAT #: BCM603-1PQ
UPC: 051712486330
Sign In or Register to view pricing and more.
Littelfuse

Fuse Block, 30A, 3P, 600VAC, Class CC

Item #: 282533
CAT #: L60030C-3C
UPC: 079458013603
Sign In or Register to view pricing and more.
Square D

TERMINAL BLOCK FUSEHOLDER 600V 30A

Item #: 9327
CAT #: 9080FB3611CC
UPC: 785901097211
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 1P, 30A, 600V AC/DC, Class CC, Box Lug, 200kAIC

Item #: 789987
CAT #: BCM603-1C
UPC: 051712486279
Sign In or Register to view pricing and more.
Mersen

CC FUSE BLOCK 600V 30A 2P S

Item #: 11778
CAT #: 30312R
UPC: 782001759483
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS BCM603-3P CC FUSE BLOCK W/ PRE

Item #: 790001
CAT #: BCM603-3P
UPC: 051712486323
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS BCM603-1P CC FUSE BLOCK W/ PRE

Item #: 789988
CAT #: BCM603-1P
UPC: 051712486309
Sign In or Register to view pricing and more.
Square D

Fuse Holder, Type CC, 2P, 30A, 600VAC, Thermoplastic

Item #: 262481
CAT #: 9080FB2611CC
UPC: 785901097204
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Screw Quick Connect, 200 kAIC

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Screw Terminal, Quick Connect, 200 kAIC
Item #: 790005
CAT #: BCM603-3SQ
UPC: 051712486392
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 3P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw, Quick Connect, 200 kAIC
Item #: 790024
CAT #: BMM603-3SQ
UPC: 051712486477
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 2P, 30A, 600V AC/DC, 10 x 38mm, Screw QD, 200kAIC

Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw w/Quick Connect, 200 kAIC
Item #: 790018
CAT #: BMM603-2SQ
UPC: 051712486460
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 2P, 30A, 600V AC/DC, Class CC, Screw Lug, with Quick Connect, 200kAIC

Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Phil-Slot Screw Lug, with Quick Connect, 200 kAIC
Item #: 789998
CAT #: BCM603-2SQ
UPC: 051712486385
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 3P, 30A, 600V AC/DC, Class CC, Quick Connect, 200kAIC

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Pressure Plate, Quick Connect, 200 kAIC
Item #: 790002
CAT #: BCM603-3PQ
UPC: 051712486743
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 1P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Screw, Quick Connect, 200 kAIC
Item #: 790015
CAT #: BMM603-1SQ
UPC: 051712486446
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 1P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, 10 x 38 mm, Pressure Plate, Quick Connect, 200 kAIC
Item #: 790014
CAT #: BMM603-1PQ
UPC: 051712486408
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

CC FUSE BLOCK W/ PP & QC - 2 POLE

CC FUSE BLOCK W/ PP & QC - 2 POLE
Item #: 789995
CAT #: BCM603-2PQ
UPC: 051712486736
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 1P, 30A, 600V AC/DC, Class CC, Quick Connect, 200kAIC

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Pressure Plate, Quick Connect, 200 kAIC
Item #: 789989
CAT #: BCM603-1PQ
UPC: 051712486330
Sign In or Register to view pricing and more.
Littelfuse

Fuse Block, 30A, 3P, 600VAC, Class CC

Fuse Blocks, Class CC, 3 Pole, 30 Amp, 600 Volt AC, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length x 2.25 Width x 1.25 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max Current: 200000 Amp RMS Symmetrical, Max Wire Size: #6 Copper
Item #: 282533
CAT #: L60030C-3C
UPC: 079458013603
Sign In or Register to view pricing and more.
Square D

TERMINAL BLOCK FUSEHOLDER 600V 30A

Square D,TERMINAL BLOCK FUSEHOLDER 600V 30A,125 ¦C,30A,600V,CC,CC 13/32 x 1-1/2 Inches,High Impact Thermoplastic,Pressure Wire #14 to #10 AWG (Cu),UL Listed File E70747 CCN IZLT - CSA Certified File LR70360,fuse holder,surface mount
Item #: 9327
CAT #: 9080FB3611CC
UPC: 785901097211
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse Block, 1P, 30A, 600V AC/DC, Class CC, Box Lug, 200kAIC

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Box Lug, 200 kAIC
Item #: 789987
CAT #: BCM603-1C
UPC: 051712486279
Sign In or Register to view pricing and more.
Mersen

CC FUSE BLOCK 600V 30A 2P S

Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 2 poles Screw With Double Quick Connects connection.
Item #: 11778
CAT #: 30312R
UPC: 782001759483
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS BCM603-3P CC FUSE BLOCK W/ PRE

BUS BCM603-3P CC FUSE BLOCK W
Item #: 790001
CAT #: BCM603-3P
UPC: 051712486323
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS BCM603-1P CC FUSE BLOCK W/ PRE

BUS BCM603-1P CC FUSE BLOCK W
Item #: 789988
CAT #: BCM603-1P
UPC: 051712486309
Sign In or Register to view pricing and more.
Square D

Fuse Holder, Type CC, 2P, 30A, 600VAC, Thermoplastic

Fuse Holder, Type CC, 2-Pole, 30 Amp, 600 Volt AC, Thermoplastic
Item #: 262481
CAT #: 9080FB2611CC
UPC: 785901097204
Sign In or Register to view pricing and more.
Page 1 of 8
121 Items found