This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
30A 250V Class H 3 Pole Fuseblock with Screw
Overview
30A 250V Class H 3 Pole Fuseblock with Screw
Also known as: H25030-3S
Specifications
Poles: | 3 |
Mounting: | Screw |
Type: | Fuse Block |
Material: | Thermoplastic |
Class: | H |
Volts AC: | 250 |
Amps Range: | 0.100 - 30 |
Poles: | 3 |
Type: | Fuse Block |
Class: | H |
Amps Range: | 0.100 - 30 |
Mounting: | Screw |
Material: | Thermoplastic |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)