Sign In or Register to view pricing and more.
Documents & Guides
30A, 250V, Fuse Holder Class H Fuse Block 2 Pole
Overview
30A, 250V, Fuse Holder Class H Fuse Block 2 Pole
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add "R" suffix to connector type.
Also known as: 079458181357, LFH25030-2C
Specifications
Type: | Fuse Blocks, Class H |
Standards: | California Proposition 65 |
Type: | Fuse Blocks, Class H |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)