Fuse Block, Class J, Modular, Cartridge Style, 3P 30A 600VAC

Item #: 790102
Cat #: JM60030-3CR
UPC: 051712514651
Sign In or Register to view pricing and more.
Documents & Guides
Class J, Modular, Cartridge Style, Fuse Block, 3-Pole, 30 Amp, 600 Volt, No Indication

Overview

Class J, Modular, Cartridge Style, Fuse Block, 3-Pole, 30 Amp, 600 Volt, No Indication
Class J modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class J fuse amp range. All blocks are available as 1-pole versions that snap together at point of use or as factory configured 2 and 3-pole versions. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.
Also known as: 051712514651, JM60030-3CR

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Class: J
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)