Fuse Block, Class R, 600V 30A, 3 Pole
Item #:
783780
Cat #:
RM60030-3CR
UPC:
051712511568
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann Series RM modular fuse block, 600V, 0-30A, Box lug, Three-pole
Overview
Eaton Bussmann Series RM modular fuse block, 600V, 0-30A, Box lug, Three-pole
Bussmann series Class R fuse blocks provide a patented design simplifies your panel layout and uses less panel space.
Also known as: 051712511568, RM60030-3CR
Specifications
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 30 |
Material: | Thermoplastic |
Class: | R |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Family / Style: | RM600 |
Amps Range: | 1 - 30 |
Poles: | 3 |
Amps: | 30 |
Class: | R |
Interrupt Rating AC: | 200 kA |
Amps Range: | 1 - 30 |
Mounting: | DIN Rail |
Material: | Thermoplastic |
Volts AC: | 600 |
Family / Style: | RM600 |
Customer Reviews
No reviews for this product
(0)